GENERAL PURPOSE RELAY SE RELAYS 788R DPDT 10A 24 VDC QUICK TERMINAL CLEAR COVER MAGNETIC BLOWOUT

Item #: 2760115

Cat #: 788XBXR69C-24D

UPC: 606480779827

to view pricing and more.

Overview

GENERAL PURPOSE RELAY SE RELAYS 788R DPDT 10A 24 VDC QUICK TERMINAL CLEAR COVER MAGNETIC BLOWOUT

The SE Relays 788R series, plug-in general purpose relay offers robust and historically proven square base mounting relay platform that provides excellent structural support with clear cover and magnetic blowout option. Contacts rated as 10A resistive at 277VAC, motor 1/3hp at 120VAC, 1hp at 277VAC with nominal coil voltage 24VDC , makes relay to be an ideal choice for automation panels and controls. Gold flashed contact DPDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option, blade terminal style simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Also known as: 606480779827, 788XBXR69C-24D

Specifications

No Specifications Available