pressure switch XMLB 500 bar - adjustable scale 2 thresholds - 1 C/O

Item #: 276026

Cat #: XMLB500D2S11

UPC: 389110714503

to view pricing and more.
pressure switch XMLB 500 bar - adjustable scale 2 thresholds - 1 C/O

Overview

pressure switch XMLB 500 bar - adjustable scale 2 thresholds - 1 C/O

This XMLB electromechanical pressure switch has an adjustable differential for regulation of 2 thresholds and a zinc alloy body with a range scale window. This pressure switch is designed for regulation of pressure between 2 thresholds for hydraulic oils at temperatures up to 160°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 3 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV. It is designed for very high pressures up to 500bar, this makes it ideal for hydraulic presses, water jet cutting machines.

Also known as: 389110714503, XMLB500D2S11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65