4.5W G16 LED Lamp, 27K

Item #: 2760267

Cat #: FG16D4027EFCQ

UPC: 762148192732

to view pricing and more.
Documents & Guides
LED Lamp: Filament Style; Wattage: 4.5, Voltage: 120, Shape: G16 (Globe); Lumens: 350, Color Temperature: 2700K, CRI: 90CRI, Base: E12 Candelabra. CQ (CALIFORNIA QUALIFIED) T20/24.

Overview

LED Lamp: Filament Style; Wattage: 4.5, Voltage: 120, Shape: G16 (Globe); Lumens: 350, Color Temperature: 2700K, CRI: 90CRI, Base: E12 Candelabra. CQ (CALIFORNIA QUALIFIED) T20/24.
Also known as: 762148192732, FG16D4027EFCQ

Specifications

Volts AC: 120
Lumens: 360
Color Rendering Index (CRI): 90
Shape: G16 (Globe)
Diameter: 2 in
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 2 in
Wattage: 4.500
Base: Candelabra Screw (E12)
Lumens: 360
Shape: G16 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes