Circuit breaker accessory, PowerPacT, terminal kit, control wire, qty 2

Item #: 276071
Cat #: S37423
UPC: 785901427933
Sign In or Register to view pricing and more.
Circuit breaker accessory, PowerPacT, terminal kit, control wire, qty 2

Overview

Circuit breaker accessory, PowerPacT, terminal kit, control wire, qty 2
The PowerPact™ H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. L-frame circuit breakers are available with Micrologic electronic trip units only. H- and J-frame circuit breakers with thermal-magnetic trip units contain individual thermal (overload) and instantaneous (short circuit) sensing elements in each pole. The amperage ratings of the thermal trip elements are calibrated at 104°F (40°C) free air ambient temperature. Per the National Electric Code® (NEC®) and the Canadian Electrical Code, standard circuit breakers may only be applied continuously at up to 80% of their rating. Circuit breakers rated for 100% operation are available but require specially-designed enclosures and 194°F (90°C) rated wire. Far more than just a circuit breaker, these devices are a measurement and communication tool ready to meet energy-efficiency needs through optimized power requirements, increased energy availability, and improved installation management. This PowerPact multistandard connection kit is a wiring accessory. This device can be mounted by screws on either the top or bottom. This terminal kit is compatable with PowerPact H-Frame, PowerPact J-Frame & PowerPact L-Frame breakers and come in set of 2. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.
Also known as: 785901427933, S37423

Specifications

Mounting: Breaker
Standards: California Proposition 65
Mounting: Breaker
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)