6'' Deep Wire Mesh Cable Tray, 6"W x 6"H x 10'L

Item #: 276074

Cat #: CF150/150EZ

UPC: 800388001053

to view pricing and more.
6'' Deep Wire Mesh Cable Tray, 6 Inch Wide x 6 Inch High x 10 Foot Long

Overview

6'' Deep Wire Mesh Cable Tray, 6 Inch Wide x 6 Inch High x 10 Foot Long

Wire Mesh Cable Tray delivers reliable, high-performance cable management with an open design that enhances airflow, reduces heat buildup, and maximizes cable capacity. Its modular system enables fast installation, easy routing, and seamless future upgrades. The cable tray system offers a fast, flexible, and adaptable solution for cable management with easy installation and maintenance.

Also known as: 800388001053, CF150/150EZ

Features & Benefits

  • 6-Inch-Deep Design: Provides added capacity and containment for high-volume cable bundles in demanding installations.
  • Open Wire Mesh Construction: Promotes airflow, and keeps cables visible and accessible for maintenance and future changes.
  • Special Safe-T-Edge: protects installers from sharp ends while it prevents cables from being damaged.
  • Available in a Variety of Finishes: Electro Zinc, High Resistance, Stainless Steel 316L, Black Painted, and other Painted.
  • Optimized Wire Design (Patented): Engineered with a precise wire diameter to deliver maximum strength where it matters, ensuring higher load capacity while reducing excess material for improved efficiency and performance.
  • Fast, Lightweight Installation: Manageable tray sections and streamlined accessories help reduce installation time and labor.
  • Field-Fabricated Flexibility: Easily cuts and forms into bends, tees and elevation changes to adapt to jobsite conditions.

Specifications

Height: 6 in
Material: Steel
Length: 10 ft
Width: 6 in
Height: 6 in
Length: 10 ft
Material: Steel
Width: 6 in