MULTI9 C60BPR 2P C 40A MCB

Item #: 2760887

Cat #: M9F52240

UPC: 606481170883

to view pricing and more.

Overview

MULTI9 C60BPR 2P C 40A MCB

This Multi9 C60BPR is a low voltage miniature circuit breaker (MCB). It is a 2P circuit breaker with 2 protected poles, 40A rated current and C tripping curve. The rated short circuit breaking capacity goes up to 10kA at 415VAC conforming to EN/IEC 60947-2 standard and 10kA at 415VAC conforming to EN/IEC 60947-2 standard. This product complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. It has been designed to offer enhanced protection by preventing, protecting people and equipment from electrical threats. This product protects from short circuit, earth leakage and overload. This product is dedicated for original equipment manufacturers (OEM) and control panel builders. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 240VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The product can be clipped on a DIN rail. Pollution degree is 3. The product colour is light grey (RAL7035). The dimensions are (W) 36mm x (H) 127mm x (D) 72mm. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. The operating temperature is -30°C to 70°C. The storage temperature is -40°C to 80°C.

Also known as: 606481170883, M9F52240

Specifications

No Specifications Available