2.5A Fuse, Pin Indicating Type, Dual-Element, Time-Delay, 125V

Item #: 27609

Cat #: FNA-2-1/2

UPC: 051712713511

to view pricing and more.
Documents & Guides
2-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

2-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713511, FNA-2-1/2

Specifications

Speed: Time Delay
Type: Pin Indicating
Volts AC: 125
Class: Midget
Amps: 2.500
Interrupt Rating DC: 10 kA
Speed: Time Delay
Volts AC: 125
Amps: 2.500
Type: Pin Indicating
Class: Midget
Interrupt Rating DC: 10 kA