SWITCH DECOR. 3W 15A 120/277V AG WH

Item #: 2761048

Cat #: 7503-9W

UPC: 032664737398

to view pricing and more.
Documents & Guides
SWITCH DECOR. 3W 15A 120/277V AG WH

Overview

SWITCH DECOR. 3W 15A 120/277V AG WH

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Also known as: 032664737398, 7503-9W

Specifications

Amps: 15
Color: White
Amps: 15
Color: White