PC Frames, 1600x600x800

Item #: 27611

Cat #: PFPC1668

UPC: 783510981907

to view pricing and more.
Modular Frame, Pc Style, Bulletin P20pc (proline Pc Packages And Accessories),size/dims: 1600x600x800mm, Material/finish: Steel/ltgray

Overview

Modular Frame, Pc Style, Bulletin P20pc (proline Pc Packages And Accessories),size/dims: 1600x600x800mm, Material/finish: Steel/ltgray

ProLine-PC Frames come in a broad range of sizes to accommodate your PC applications.

Also known as: 783510981907, PFPC1668

Features & Benefits

  • Similar construction as standard ProLine frame, with 12-gauge roll formed steel and welded corner
  • Accessory front opening welded into frame to separate into compartments along the vertical; accommodates optional accessories such as the keyboard compartment (sold separately)

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Weight: 93 lb
Color: Light Gray
Finish: Powder Coated
IP/NEMA Rating: IP55
Weight: 93 lb