Load center, QO, 1 phase, 6 spaces, 12 circuits, 100A fixed main lugs, NEMA1

Item #: 276135

Cat #: QO612L100DSCU

UPC: 785901626374

to view pricing and more.
Load center, QO, 1 phase, 6 spaces, 12 circuits, 100A fixed main lugs, NEMA1, door surface cover, Cu bus, UL *** Discontinued ***

Overview

Load center, QO, 1 phase, 6 spaces, 12 circuits, 100A fixed main lugs, NEMA1, door surface cover, Cu bus, UL *** Discontinued ***

QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 6 spaces and 12 circuits. This system provides 100A fixed main lugs in a NEMA 1 enclosure. It also includes a door surface cover, copper bus, and is UL rated.

Also known as: 785901626374, QO612L100DSCU

Specifications

Circuits: 12
Family / Style: QO
Amps: 100
IP/NEMA Rating: NEMA 1
Material: Copper
Spaces: 6
Standards: California Proposition 65
Circuits: 12
Amps: 100
Material: Copper
Standards: California Proposition 65
Family / Style: QO
IP/NEMA Rating: NEMA 1
Spaces: 6