500PAR64/NSP 120V 14938

Item #: 2761415

Cat #: S4348

UPC: 045923043482

to view pricing and more.
Documents & Guides
500 Watt sealed beam; PAR64; 2000 Average rated hours; 6500 Lumens; Mogul End Prong Base; 120 Volt

Overview

500 Watt sealed beam; PAR64; 2000 Average rated hours; 6500 Lumens; Mogul End Prong Base; 120 Volt
Also known as: 045923043482, S4348

Specifications

Lumens: 6500
Shape: PAR64 (Sealed Beam)
Wattage: 500
Volts AC: 120
Light Technology: Incandescent
Dimmable: No
Base: Mogul End Prong (GX16d)
Lumens: 6500
Wattage: 500
Light Technology: Incandescent
Base: Mogul End Prong (GX16d)
Shape: PAR64 (Sealed Beam)
Volts AC: 120
Dimmable: No