This product has been discontinued.

J-Hook With Screw-On Beam Clamp, Size: 2", Flange: 1/8 - 5/8"
Item #: 276150
Cat #: CAT32BC200B
UPC: 782856318095
to view pricing and more.
Documents & Guides
J-Hook With Screw-On Beam Clamp, Size: 2", Flange: 1/8 - 5/8"J-Hook With Screw-On Beam Clamp, Size: 2 Inch, Flange: 1/8 - 5/8 Inch, 360° Rotation, Material/Finish: Steel/Pre-Galvanized
Overview
J-Hook With Screw-On Beam Clamp, Size: 2", Flange: 1/8 - 5/8"J-Hook With Screw-On Beam Clamp, Size: 2 Inch, Flange: 1/8 - 5/8 Inch, 360° Rotation, Material/Finish: Steel/Pre-Galvanized
Also known as: 782856318095, CAT32BC200B
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Material: | Steel |
| Diameter: | 2 in |