HARMONY XB4 ILLUMINATED PUSH BUTTON HEAD METAL FLUSH YELLOW Ø22 SPRING RETURN PLAIN LENS INTEGRAL LE

Item #: 2762015

Cat #: ZB4BW383

UPC: 606481206308

to view pricing and more.

Overview

HARMONY XB4 ILLUMINATED PUSH BUTTON HEAD METAL FLUSH YELLOW Ø22 SPRING RETURN PLAIN LENS INTEGRAL LED

This Harmony XB4, plain lens illuminated flush yellow button head for universal LED operates with a spring return / impulse mechanism. This illuminated button head for universal LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.

Also known as: 606481206308, ZB4BW383

Specifications

No Specifications Available