Solar Power Center, Meter Main, Breaker, 225A, EUSERC, BR Type, 30S/42C, Copper Bus, 1PH

Item #: 2762089

Cat #: MBED3042PV225BF

UPC: 786689330866

to view pricing and more.
Documents & Guides
Solar Power Center, Meter Main, Breaker, 225 Amp, Deep EUSERC, BR Type, 30 Space, 42 Circuit Interior, Bottom Feed, Solar, Gray, Single-Phase, Copper Bus

Overview

Solar Power Center, Meter Main, Breaker, 225 Amp, Deep EUSERC, BR Type, 30 Space, 42 Circuit Interior, Bottom Feed, Solar, Gray, Single-Phase, Copper Bus

Eaton's solar-ready meter breakers and loadcenters feature factory-installed permanent markings, which help to ensure National Electrical Code® (NEC®) 705 compliance for safety markings on parallel energy sources and their disconnects. The wide variety of loadcenters and meters breakers are designed for utility power and solar photovoltaic (PV) power to work together. This enables PV energy to land on the distribution, which makes installation quick and easy compared to the more complicated line-side utility connection. A copper bus rated up to 225 A maximizes the allowable PV input at 70 A for standard units with a 200 A main disconnect.

Also known as: 786689330866, MBED3042PV225BF

Specifications

Type: Solar, Meter Main
Spaces: 30
Phase: 1
Circuits: 42
Jaws: 4
Amps: 225
Family / Style: BR
Sockets: 1
Type: Solar, Meter Main
Phase: 1
Jaws: 4
Family / Style: BR
Spaces: 30
Circuits: 42
Amps: 225
Sockets: 1