Safety Relay, Emergency Stop, 24V AC/DC, 10.5A, 3 NO Relay Output

Item #: 276209

Cat #: XPSAC5121

UPC: 785901420569

to view pricing and more.
Safety Relay, Emergency Stop, 24 Volt AC/DC, 10.5 Amp, 3 Normally Open, Instantaneous Opening, Relay Output, Volt Free, Red

Overview

Safety Relay, Emergency Stop, 24 Volt AC/DC, 10.5 Amp, 3 Normally Open, Instantaneous Opening, Relay Output, Volt Free, Red
Also known as: 785901420569, XPSAC5121

Specifications

Volts DC Control: 24
Poles: 3
Color: Red
Volts AC Control: 24
Mounting: DIN Rail
IP/NEMA Rating: IP40, IP20
Type: Safety Relay
Standards: California Proposition 65
Volts DC Control: 24
Color: Red
Mounting: DIN Rail
Type: Safety Relay
Poles: 3
Volts AC Control: 24
IP/NEMA Rating: IP40, IP20
Standards: California Proposition 65