
LED Glass HID lamp
Item #: 2762136
Cat #: 25GC/LED/850/ND-E26-BB-6/1
UPC: 046677588182
to view pricing and more.
Documents & Guides
LED Glass HID lamp: HIB_UL Type B (Ballast Bypass); Wattage: 25 (Up to 125W HID Equiv.), Lumens: 4000, Color Temperature: 5000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 588186, 12NC 929003772904, Product Name: 25GC/LED/850/ND E26 BB 6/1.
Overview
LED Glass HID lamp: HIB_UL Type B (Ballast Bypass); Wattage: 25 (Up to 125W HID Equiv.), Lumens: 4000, Color Temperature: 5000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 588186, 12NC 929003772904, Product Name: 25GC/LED/850/ND E26 BB 6/1.
Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!
Also known as: 046677588182, 25GC/LED/850/ND-E26-BB-6/1
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 25 |
| Lumens: | 4000 |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Mounting: | Universal |
| Type: | LED/HID, LED Retrofit |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 4000 |
| Color Rendering Index (CRI): | 80 |
| Type: | LED/HID, LED Retrofit |
| Volts AC Range: | 120 - 277 |
| Base: | Medium Screw (E26) |
| Wattage: | 25 |
| Material: | Glass |
| Mounting: | Universal |
| Dimmable: | No |