HDWR Ground REF Module 400VDC

Item #: 2762401

Cat #: SE-GRM400

UPC: 079458382440

to view pricing and more.
Documents & Guides
Relay Sockets & Hardware Ground REF Module 400VDC

Overview

Relay Sockets & Hardware Ground REF Module 400VDC

Connects the SE-601 relay to an ungrounded 24 Vdc bus.

Also known as: 079458382440, SE-GRM400

Specifications

Type: Interface Module
Type: Interface Module