CIRCUIT BREAKER POWERPACT M 300A TO 800A 3 POLE 600VAC 18KA BUSBAR ADJUSTABLE TRIP 80%

Item #: 2762441

Cat #: MGF36800E10

UPC: 606486284875

to view pricing and more.

Overview

CIRCUIT BREAKER POWERPACT M 300A TO 800A 3 POLE 600VAC 18KA BUSBAR ADJUSTABLE TRIP 80%

PowerPacT M-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT M-Frame circuit breakers have either a fixed long time electronic trip unit or an adjustable amperage version. This circuit breaker has the adjustable amperage option, allowing trip setting changes between 300A to 800A using a selector switch. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT M circuit breakers are available in 2 and 3-pole unit mount or I-Line construction. This unit has a busbar connection. This PowerPacT M, 300A to 800A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT M circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 606486284875, MGF36800E10

Specifications

No Specifications Available