GMA 100mA BUSS FUSE

Item #: 27627

Cat #: GMA-100MA

UPC: 051712717601

to view pricing and more.
Documents & Guides
GMA 100mA BUSS FUSE100MA 250V 5mm x 20mm Glass, Fast Acting Fuse

Overview

GMA 100mA BUSS FUSE100MA 250V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712717601, GMA-100MA

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 0.100
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 0.100
Diameter: 5 mm
Type: Glass, Electronic
Mounting: Cartridge