QOB115EPD2100

Item #: 276283

Cat #: QOB115EPD2100

UPC: 785901362753

to view pricing and more.
Documents & Guides
SQD QOB115EPD2100

Overview

SQD QOB115EPD2100
Also known as: 785901362753, QOB115EPD2100

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 15
Mounting: Bolt On