QOB2205252

Item #: 276333

Cat #: QOB2205252

UPC: 785901400608

to view pricing and more.

Overview

SQD QOB2205252
Also known as: 785901400608, QOB2205252

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 2
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 2
Mounting: Bolt On