Inductive sensor XS4 M12, L52mm, PPS, Sn4mm, 24...240VAC/DC, cable 2 m

Item #: 276366

Cat #: XS4P12MA230

UPC: 389110912923

Sign In or Register to view pricing and more.
Inductive sensor XS4 M12, L52mm, PPS, Sn4mm, 24...240VAC/DC, cable 2 m

Overview

Inductive sensor XS4 M12, L52mm, PPS, Sn4mm, 24...240VAC/DC, cable 2 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a plastic case and a 2m long PvR cable. It has a sensing distance of 4mm. Two-wire, AC or DC supply, 24V to 240V, NO function. This sensor is ECOLAB certified.

Also known as: 389110912923, XS4P12MA230

Specifications

Type: Inductive Proximity Sensor
Standards: California Proposition 65
Type: Inductive Proximity Sensor
Standards: California Proposition 65