Inductive sensor XS4 M18, L60mm, PPS, Sn8mm, 24...240VAC/DC, cable 10 m

Item #: 276369

Cat #: XS4P18MA230L2

UPC: 389110919373

to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS4 M18, L60mm, PPS, Sn8mm, 24...240VAC/DC, cable 10 m

Overview

Inductive proximity sensors XS, inductive sensor XS4 M18, L60mm, PPS, Sn8mm, 24...240VAC/DC, cable 10 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a plastic case and a 10m long PvR cable. It has a sensing distance of 8mm. Two-wire, AC or DC supply, 24V to 240V, NO function. This sensor is ECOLAB certified.

Also known as: 389110919373, XS4P18MA230L2

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Poles: 1
Material: Plastic
Length: 10 m
Diameter: 62 mm
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Inductive, Proximity Switch
Poles: 1
Length: 10 m
Standards: California Proposition 65
Volts DC Range: 24 - 240
Mounting: Panel
Material: Plastic
Diameter: 62 mm
Volts AC Range: 24 - 240