MINIATURE CIRCUIT BREAKER 120/240V 10A

Item #: 276375

Cat #: QOB2105237

UPC: 785901088608

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 10A,1-Phase,10 A,120/240 V AC,120/240 V AC,2-Pole,QO,QO,QOB,UL Listed - CSA Certified,standard

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 10A,1-Phase,10 A,120/240 V AC,120/240 V AC,2-Pole,QO,QO,QOB,UL Listed - CSA Certified,standard

Mini CB, QO, 10 A, 2P, 120/240 V, 10 kA, Bolt on

Also known as: 785901088608, QOB2105237

Specifications

Poles: 2
Amps: 10
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Family / Style: QO
Standards: California Proposition 65
Amps: 10
Volts AC: 120/240
Mounting: Bolt On