16' Trulux Single Color Tape Light Kit, 27K

Item #: 2763778

Cat #: STL-UWW-5MKIT

UPC: 714176014234

to view pricing and more.
Documents & Guides
16-Foot Trulux Standard Grade Tape Light Kit, Single Color, Color Temperature: 2700K, CRI: 96+, Input Voltage: 24 Volts, Up To 2.2 Watts Per Foot, Lumens: 150Per Foot, IP Rating: IP54, Dimmable. Includes: ( 1 ) 24V 2A Plug-in Driver, ( 1 ) Handheld Remote With RF Receiver, ( 1 ) Power supply Connection, ( 1 ) 15-Foot Spool of (20/2) Wire, (1) 16.4ft (5M) Standard Grade Tape Light, ( 3 ) Tape-To-Tape HD Snap Connectors, ( 6 ) Wire-to-Tape HD Snap Connectors

Overview

16-Foot Trulux Standard Grade Tape Light Kit, Single Color, Color Temperature: 2700K, CRI: 96+, Input Voltage: 24 Volts, Up To 2.2 Watts Per Foot, Lumens: 150Per Foot, IP Rating: IP54, Dimmable. Includes: ( 1 ) 24V 2A Plug-in Driver, ( 1 ) Handheld Remote With RF Receiver, ( 1 ) Power supply Connection, ( 1 ) 15-Foot Spool of (20/2) Wire, (1) 16.4ft (5M) Standard Grade Tape Light, ( 3 ) Tape-To-Tape HD Snap Connectors, ( 6 ) Wire-to-Tape HD Snap Connectors
Also known as: 714176014234, STL-UWW-5MKIT

Specifications

Lumens: 145
Color Rendering Index (CRI): 96
IP/NEMA Rating: IP54
Length: 16.4 ft
Color: White
Volts AC: 24
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 145
IP/NEMA Rating: IP54
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color Rendering Index (CRI): 96
Length: 16.4 ft
Volts AC: 24
Light Technology: LED