Mini circuit breaker, QOU, 30A, 2 pole, 120/240 VAC, 10kA, four point quick connect terminals

Item #: 276384

Cat #: QOUQ230

UPC: 785901760740

to view pricing and more.
Mini circuit breaker, QOU, 30A, 2 pole, 120/240 VAC, 10kA, four point quick connect terminals

Overview

Mini circuit breaker, QOU, 30A, 2 pole, 120/240 VAC, 10kA, four point quick connect terminals

QOU unit mount miniature circuit breakers (cable-in/cable-out) are ideal for OEM applications. QOU breakers are one, two or three pole thermal magnetic circuit breakers which provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip-free toggle mechanism with quick-make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. These QOU miniature circuit breakers can be DIN rail mounted, surface mounted or flush mounted using mounting feet. This two pole QOU miniature circuit breaker is rated as 30A, 240 VAC. This circuit breaker provides 10 kA breaking capacity. A full line of accessories are available for these circuit breakers. The factory installed quick connects will accept one 14 AWG to 2 AWG copper or aluminum wire. This circuit breaker has a maximum height of 4.05 inches, a maximum width of 1.5 inches and maximum depth of 2.95 inches. QOU circuit breakers are UL Listed and CSA Certified.

Also known as: 785901760740, QOUQ230

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA