EARTH-LEAKAGE ADD-ON PROTECTION MODULE VIGIPACT COMPACT NSX 100/160 200VAC TO 440VAC 30MA TO 30A 4 P

Item #: 2763910

Cat #: LV429489

UPC: 606481298556

to view pricing and more.
EARTH-LEAKAGE ADD-ON PROTECTION MODULE VIGIPACT COMPACT NSX 100/160 200VAC TO 440VAC 30MA TO 30A 4 POLES

Overview

EARTH-LEAKAGE ADD-ON PROTECTION MODULE VIGIPACT COMPACT NSX 100/160 200VAC TO 440VAC 30MA TO 30A 4 POLES

This is a Vigi add-on module for ComPact NSX 100/160 that provides an earth-leakage protection. It is used for 4 poles circuit breakers. The operational rated voltage is between 200 and 440 VAC 50/60 Hz. The earth-leakage sensitivity is adjustable from 30 mA to 30 A. It is installed directly on the device terminals and directly actuates the trip unit in case of earth-leakage default. This Vigi add-on module is self-powered internally by the distribution-system voltage, even is supplied by only 2 phases. It is compliant with IEC 60947-2 standard, annex B.

Also known as: 606481298556, LV429489

Specifications

No Specifications Available