1G, VERT. WHILE-IN-USE COVER, 2-3/4""&3-1/2"" DEEP, EXTRA DUTY

Item #: 2764026

Cat #: WIUM-1DV

UPC: 835243004214

to view pricing and more.
Documents & Guides
1G, VERT. WHILE-IN-USE COVER, 2-3/4""&3-1/2"" DEEP, EXTRA DUTY

Overview

1G, VERT. WHILE-IN-USE COVER, 2-3/4""&3-1/2"" DEEP, EXTRA DUTY

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243004214, WIUM-1DV

Specifications

Material: Die Cast Aluminum
Depth: 3 1/2 in, 2 3/4 in
Mounting: Vertical
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Mounting: Vertical
Gangs: 1
Depth: 3 1/2 in, 2 3/4 in
Color: Gray