MINIATURE CIRCUIT BREAKER 240V 10A

Item #: 276409
Cat #: QOB310
UPC:
Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 240V 10A
Also known as: QOB310

Specifications

Poles: 3
Amps: 10
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)