6" Canless Recessed LED Downlight, 27-50K

Item #: 2764489

Cat #: RL6LS9FSD2W1EWHDM

UPC: 080083258987

to view pricing and more.
Documents & Guides
6 Inch Canless Recessed LED Downlight, 120V, 90 CRI, 900/1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White

Overview

6 Inch Canless Recessed LED Downlight, 120V, 90 CRI, 900/1200 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Also known as: 080083258987, RL6LS9FSD2W1EWHDM

Specifications

Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 900, 1200, Selectable
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Matte White
Lumens: 900, 1200, Selectable
Dimmable: Yes