Electrical Box Insert - LxWxD: 3-3/4" x 3-3/4" x 1/8"

Item #: 276457
Cat #: EP44
UPC: 730573025000
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Box Insert, Power Shield, Dimensions: 3-3/4" x 3-3/4" x 1/8".

Overview

Electrical Box Insert, Power Shield, Dimensions: 3-3/4" x 3-3/4" x 1/8".
SpecSeal® EP Powershield™ Electrical Box Inserts install within steel electrical boxes directly against the back of the box. Powershield™ Box inserts are equally suited for remediation as well as preinstallation before the boxes have made it to the job site. Powershield™ Box inserts incorporate pre-scored openings allowing for easy installation around ground lugs.
Also known as: 730573025000, EP44, Putty pad

Specifications

Depth: 1/8 in
Type: Fire Stop, Putty
Color: Red
Width: 3 3/4 in
Mounting: Box
Height: 3 3/4 in
Range: 2 hr
Depth: 1/8 in
Color: Red
Mounting: Box
Range: 2 hr
Type: Fire Stop, Putty
Width: 3 3/4 in
Height: 3 3/4 in

Customer Reviews

No reviews for this product
(0)