Back Panel For Enclosure, 20" x 16", Carbon Steel

Item #: 276461

Cat #: BPJ2016CS

UPC: 785928905544

to view pricing and more.
Documents & Guides
Panel For Enclosure, 20" x 16", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Carbon Steel

Overview

Panel For Enclosure, 20" x 16", Used for the Following Series: PolyStar, CF, DiamonShield, and Classic Series, Carbon Steel

Carbon Steel mounting back plate to compliment our enclosures.

Also known as: 785928905544, BPJ2016CS

Specifications

Height: 20 in
Width: 16 in
Material: Carbon Steel
Height: 20 in
Material: Carbon Steel
Width: 16 in