Light block with body fixing collar, Harmony XB4, metal, green, integral LED, 24V AC DC, 2NO

Item #: 276462

Cat #: ZB4BW0B33

UPC: 389110893147

to view pricing and more.
Documents & Guides
Light block with body fixing collar, Harmony XB4, metal, green, integral LED, 24V AC DC, 2NO

Overview

Light block with body fixing collar, Harmony XB4, metal, green, integral LED, 24V AC DC, 2NO

This Harmony XB4, light block with body/fixing collar is green, operates with an integral LED. It has 2 x NO contacts and a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.

Also known as: 389110893147, ZB4BW0B33

Specifications

Type: Pilot Device, Mounting Base, LED, 2NO
Poles: 2
Amps: 10
Color: Green
Size: 22.5 mm
Mounting: Base
Volts AC: 24
Standards: California Proposition 65
Type: Pilot Device, Mounting Base, LED, 2NO
Amps: 10
Size: 22.5 mm
Volts AC: 24
Poles: 2
Color: Green
Mounting: Base
Standards: California Proposition 65