FLEXIBAR ADVANCED FADV3MTC8X32X1

Item #: 2764764

Cat #: 534128

UPC: 782856946175

to view pricing and more.
Documents & Guides
FLEXIBAR ADVANCED FADV3MTC8X32X1

Overview

FLEXIBAR ADVANCED FADV3MTC8X32X1

nVent ERIFLEX Flexibar Advanced flexible busbar providing compact, laminated tinned-copper construction with halogen-free, low smoke flame-retardant insulation. Delivers high current capacity, superior flexibility and installation savings versus cable.

Also known as: 782856946175, 534128

Features & Benefits

  • Thin layers of tinned electrolytic copper formed into a stack
  • Full range from 19.5 mm² up to 1200 mm² and 125 A to 2800 A
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material with less than 20% contact with conductor for high flexibility
  • Easily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprint
  • Dramatically smaller and more flexible than comparable cable based on ampacity
  • Better power density than cable with lower skin effect ratio
  • Connections made by punching and bolting directly through the copper laminates or clamping onto the end of the nVent ERIFLEX Flexibar
  • No lugs needed, reducing installation time and improving resistance to vibration
  • Weight savings and material savings compared to wire alternatives
  • Reduces total installation cost

Specifications

Material: Copper
Length: 9.840 ft
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 9.840 ft