Pilot Device, Mounting Base, LED, Lamp Module, 22.5mm

Item #: 276496

Cat #: ZB4BV624

UPC: 606480504870

to view pricing and more.
Documents & Guides
Pilot Device, Mounting Base, LED, Lamp Module, 22.5 mm

Overview

Pilot Device, Mounting Base, LED, Lamp Module, 22.5 mm
Also known as: 606480504870, ZB4BV624

Specifications

Type: Pilot Device, Mounting Base
Size: 22.5 mm
Mounting: Base
Standards: California Proposition 65
Type: Pilot Device, Mounting Base
Mounting: Base
Size: 22.5 mm
Standards: California Proposition 65