REXEL logo

Time Switch, 125V, SPDT, 1 Hr Cycle *** Discontinued ***

Item #: 2765
Cat #: C8865
UPC: 078275146013
Sign In or Register to view pricing and more.
Time Switch, 125 Volt, SPDT, 1 Hour Cycle with 1 Hour Tripper Actuating Time *** Discontinued ***

Product Overview

Time Switch, 125 Volt, SPDT, 1 Hour Cycle with 1 Hour Tripper Actuating Time *** Discontinued ***
Also known as: 078275146013, C8865

Documents

Specifications

Type: Mechanical, SPDT
Range: 24 hr
IP/NEMA Rating: 1
Amps: 20
Wattage: 3
Volt Amps: 3
Volts AC: 125
Standards: California Proposition 65
Type: Mechanical, SPDT
IP/NEMA Rating: 1
Wattage: 3
Volts AC: 125
Range: 24 hr
Amps: 20
Volt Amps: 3
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)