MOUNTING COLLAR WITH 120V BLUE LED

Item #: 276505

Cat #: ZB4BVG6

UPC: 389110892478

to view pricing and more.
Documents & Guides
MOUNTING COLLAR WITH 120V BLUE LED

Overview

MOUNTING COLLAR WITH 120V BLUE LED
Also known as: 389110892478, ZB4BVG6

Specifications

Mounting: Base
Amps: 80
Type: North American Style
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Mounting: Base
Type: North American Style
Interrupt Rating AC: 200 kA
Amps: 80
Standards: California Proposition 65