High Visibility Orange Performance Safety Vest - XXL/XXXL (CSA)

Item #: 2765091

Cat #: 48-73-5093

UPC: 045242558155

to view pricing and more.
Documents & Guides
CARRY MORE. REINFORCED POCKETS, 15 Pockets including Tablet Pocket, Reinforced Front Pockets with 600D Tear Resistant Material, Size: XXL/XXXL

Overview

CARRY MORE. REINFORCED POCKETS, 15 Pockets including Tablet Pocket, Reinforced Front Pockets with 600D Tear Resistant Material, Size: XXL/XXXL

Milwaukee Tool ANSI type R class 2 high visibility performance safety vest is designed to carry more. This safety vest has 15 pockets including a clear ID holder, rear tablet pocket, and 3 internal pockets that provides added storage. Front pockets are reinforced with durable 600D tear resistant materials to withstand rough jobsite conditions. To reduce pressure around the neck Milwaukee incorporated a comfortable padded collar. The quick internal size adjustment creates a better fit to the user. Milwaukee Tool high visibility performance safety vest is required for any worker around traffic going 25 mph or work around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.

Also known as: 045242558155, 48-73-5093

Features & Benefits

  • 15 Pockets including tablet pocket
  • Reinforced front pockets with 600D tear Resistant material
  • Comfortable padded collar
  • Secure zipper closure
  • Clear ID holder and Velcro opening and closure
  • Quick internal size adjustment, better fit
  • Rear tablet pocket with dual sided accessibility
  • Fall protection pass through
  • Reinforced pen pockets with 600D tear Resistant material

Specifications

Type: Safety Vest
Type: Safety Vest