RVJ806 HNG RSDPLLTCH FRP

Item #: 2765532

Cat #: RVJ806HWPL1

UPC: 635394581462

to view pricing and more.
Documents & Guides
RVJ806 HNG RSDPLLTCH FRP

Overview

RVJ806 HNG RSDPLLTCH FRP

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394581462, RVJ806HWPL1

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Depth: 4.920 in
Width: 7.320 in
Finish: Smooth Matte
Height: 9.320 in
Weight: 3.800 lb, 3.800 lbs
Color: Light Gray
Standards: California Proposition 65
Depth: 4.920 in
Finish: Smooth Matte
Weight: 3.800 lb, 3.800 lbs
Material: Fiberglass
IP/NEMA Rating: NEMA 3
Width: 7.320 in
Height: 9.320 in