CURRENT SENSOR RELAY SE RELAYS SPDT 15A 24 TO 240 VAC 1 TIME SCALE 800 MA TO 8 A DIN MOUNTING

Item #: 2765659

Cat #: 841CS8-UNI

UPC: 606480282105

to view pricing and more.
CURRENT SENSOR RELAY SE RELAYS SPDT 15A 24 TO 240 VAC 1 TIME SCALE 800 MA TO 8 A DIN MOUNTING

Overview

CURRENT SENSOR RELAY SE RELAYS SPDT 15A 24 TO 240 VAC 1 TIME SCALE 800 MA TO 8 A DIN MOUNTING

The SE Relays 841 series current sensor, solid state circuitry device is used for precise sensing and monitoring the current of one circuit in 800mA to 8A range and switching to another circuit in case of an overcurrent condition. Universal nominal input voltage range 24VAC to 240VAC with ability to manage time settings with adjustment knob from 0.1s to 10s makes 841 series relay suitable for using in wide branches. Relay has SPDT silver alloy contacts, rated 15A. Three-state indication LEDs indicates normal state by green LED and two types of faulted states by blinking red LED as timing state and steady on red LED as energized relay. Direct mount on a 35mm DIN rail, narrow width 17.5mm makes this relay ideal for tight spaces. Finger protections is made according to IEC 60529 IP rating.

Also known as: 606480282105, 841CS8-UNI

Specifications

No Specifications Available