PLATE CU GROUND 20AWG 36IN X 36IN W/ CONN

Item #: 2766745

Cat #: LPC752

UPC: 782856431572

to view pricing and more.
Documents & Guides
PLATE CU GROUND 20AWG 36IN X 36IN W/ CONN

Overview

PLATE CU GROUND 20AWG 36IN X 36IN W/ CONN

Copper ground plate (36" x 36") with cable attachment points provides a robust, UL 96 listed interface for bonding and grounding connections.

Also known as: 782856431572, LPC752

Features & Benefits

  • Bonding plates provide mechanical attachment points to ground plate
  • Listed to UL® 96

Specifications

Material: Copper
Width: 36 in
Length: 36 in
Product Thickness: 0.810 in
Material: Copper
Length: 36 in
Width: 36 in
Product Thickness: 0.810 in