PS, INS, RECP, 4P5W, 200A 600V, S1 REV

Item #: 276687

Cat #: HBL5200RS1WR

UPC: 783585012513

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Gray and Black, Watertight-Reversed Service

Overview

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4-Pole 5-Wire Grounding, Terminal Screws, Gray and Black, Watertight-Reversed Service

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.

Also known as: 783585012513, HBL5200RS1WR

Features & Benefits

  • Watertight neoprene sealing glands for reliable seal
  • Spring-Loaded, gasketed cover for dust-tight seal
  • Pin chamber confines arcing within the interior chamber

Specifications

Amps: 200
Mounting: Screw
NEMA Configuration: Non-Nema
Material: Thermoplastic
Amps: 200
NEMA Configuration: Non-Nema
Mounting: Screw
Material: Thermoplastic