3
more

Sign In or Register to view pricing and more.
Documents & Guides
Auger Bit Storage Module Has 2 Slots to Store 12-Inch, 18-Inch, or 24-Inch Long Auger Bits, Aluminum Spacer Slides Into One Slot to Store a 12-Inch Auger Bit in the 18-Inch Holder or Store an 18-Inch Long Auger Bit in the 24-Inch Bit Holder, Module Will Not Melt With Hot Auger Bits, or Dull Tips of Auger Bits, Made With Impact Resistant Nylon to Stand Up to Tough Working Conditions, Robust Latches on Each Bucket Work Center Module Can Be Handled With Class 2 Insulated Gloves to Effortlessly Reorganize the Rail System to Help Improve Workspace Efficiency, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC100WA, BC150WA, BC200WA Sold Separately)
Overview
Auger Bit Storage Module Has 2 Slots to Store 12-Inch, 18-Inch, or 24-Inch Long Auger Bits, Aluminum Spacer Slides Into One Slot to Store a 12-Inch Auger Bit in the 18-Inch Holder or Store an 18-Inch Long Auger Bit in the 24-Inch Bit Holder, Module Will Not Melt With Hot Auger Bits, or Dull Tips of Auger Bits, Made With Impact Resistant Nylon to Stand Up to Tough Working Conditions, Robust Latches on Each Bucket Work Center Module Can Be Handled With Class 2 Insulated Gloves to Effortlessly Reorganize the Rail System to Help Improve Workspace Efficiency, The Bucket Work Center is an Ecosystem That Will Revamp the Way a Lineman Works, Lineman Can Transform Their Workspace With the Bucket Work Center Modules to Become the Lineman's Office, Similar to How Other Professionals Customize Their Office Space, Multiple Rails on the Bucket Work Center Wall Assembly Allow Horizontal and Vertical Customization of Module Positioning, The Wall Assembly Rail System is Available in 3 Sizes to Accommodate the Standard 1-Man, 1.5 Man, or 2 Man Buckets (Cat. Nos. BC100WA, BC150WA, BC200WA Sold Separately)
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' Auger Bit Storage Module has 2 slots that fit 12-Inch, 18-Inch and 24-Inch bits. This will be "the Lineman's office". The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip and is made of impact resistant materials with dielectric properties to help stand up to the toughest work environments. An assortment of modules are available to customize each workstation to fit the tools needed for the job.
Also known as: 092644610325, BC507C
Features & Benefits
- Auger Bit Storage Module has 2 slots to store 12-Inch, 18-Inch, or 24-Inch long auger bits
- Aluminum Spacer slides into one slot to store a 12-Inch auger bit in the 18-Inch holder or store an 18-Inch long auger bit in the 24-Inch bit holder
- Module will not melt with hot auger bits, or dull tips of auger bits
- Made with impact resistant nylon to stand up to tough working conditions
- Robust latches on each Bucket Work Center module can be handled with class 2 insulated gloves to effortlessly reorganize the Rail System to help improve workspace efficiency
- The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
- Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
- Multiple rails on the Bucket Work Center Wall Assembly allow horizontal and vertical customization of module positioning
- The Wall Assembly Rail System is available in 3 sizes to accommodate the standard 1-man, 1.5 man, or 2 man buckets (Cat. Nos. BC100WA, BC150WA, BC200WA sold separately)
Specifications
| Color: | Gray/Orange |
| Color: | Gray/Orange |