RELAY SE RELAYS SOLID STATE SPST NO 10A 24 TO 280 VAC 90 TO 208 VAC SCR AC ZERO CROSS HAZARDOUS LOCA

Item #: 2767317

Cat #: 861HSSR210-AC-1

UPC: 606480282136

to view pricing and more.
Documents & Guides
RELAY SE RELAYS SOLID STATE SPST NO 10A 24 TO 280 VAC 90 TO 208 VAC SCR AC ZERO CROSS HAZARDOUS LOCATIONS APPROVED

Overview

RELAY SE RELAYS SOLID STATE SPST NO 10A 24 TO 280 VAC 90 TO 208 VAC SCR AC ZERO CROSS HAZARDOUS LOCATIONS APPROVED

The SE Relays 861H series, patented solid-state, UL certified for Class I Division 2 Hazardous Locations per ISA 12.12, relay offers an energy-efficient SCR AC zero cross current switching device with input voltage range as 90VAC to 280VAC. SPST-NO contacts with rated current 10A and output voltage 3VAC to 50VAC . Solid-state circuitry involves no moving parts and is alternative to standard electromechanical relays. Advantages include longer life cycles, less energy consumption, and reduced maintenance costs. Optically coupled circuit provides isolation between input and output circuits. Internal snubber helps protect the relay’s internal circuit from high voltage transients. Finger protected (IP 20) terminals help prevent an operator from touching live circuits. Mounts directly onto a DIN rail or panel, and provides flexibility to accommodate last-minute design changes.

Also known as: 606480282136, 861HSSR210-AC-1

Specifications

No Specifications Available