Telephone Cabinet, 12" x 14" x 5", Wood Panel

Item #: 276733

Cat #: ATC12R145

UPC: 783510144036

Sign In or Register to view pricing and more.
Telephone Cabinet, Wood Panel, Size/Dims: 12" x 14" x 5", Material/Finish: Steel/Wood.

Overview

Telephone Cabinet, Wood Panel, Size/Dims: 12" x 14" x 5", Material/Finish: Steel/Wood.

Telephone Cabinet Single-Door, Type 3R is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.

Also known as: 783510144036, ATC12R145

Features & Benefits

  • Lift-off hinges
  • 4-position grounding bar #14-2/0
  • Tamper-resistant quarter-turn latch
  • 7-mm square drive; use key accessory CLKSM7 or 5/16 12-point socket
  • Padlock hasp
  • Standard knockouts
  • 3/4-inch thick plywood panel
  • Cabinets are finished with paint over plated surfaces

Specifications

Height: 12 in
Depth: 5 in
Color: Gray
Width: 14 in
Material: Steel
IP/NEMA Rating: NEMA 3
Height: 12 in
Color: Gray
Material: Steel
Depth: 5 in
Width: 14 in
IP/NEMA Rating: NEMA 3