CONTACTOR HIGH POWER TESYS GIGA ADVANCED VERSION AC-3 <= 440V 400A 3 POLE/NO 24-48VAC/DC COIL

Item #: 2767703

Cat #: LC1G400BEEA

UPC: 606481922284

to view pricing and more.

Overview

CONTACTOR HIGH POWER TESYS GIGA ADVANCED VERSION AC-3 <= 440V 400A 3 POLE/NO 24-48VAC/DC COIL

TeSys Giga high power contactor, 3 poles (3 NO) for category AC-3 applications up to 400A 250kW@440V. It provides a 24-48V AC/DC wide band low consumption electronic coil, PLC output control and embedded highly reliability 1NO+1NC auxiliary contact block (17V 1mA). Designed for demanding applications with maximum operating rates up to 600 cycles per hour and environments until 60°C. It procures high reliability and durability with 5 Mcycles mechanical durability. Local and Remote Contact Wear Diagnosis (CWD) as standard function, continuous monitoring with healthy and alarm indicators. It is possibility to replace switching module (main contacts), enhancement contactor life. Contactor can be fixed in all quadrants, maintenance without removing cables/busbars, and OLR could be directly mounted below contactor. To be used with power connection by bolted connection with cable memory kit and control connections by spring terminals, accessible from front for easy and quick replacement. It provides IP2x protection in Front face with shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature and directly mounted on plate, No derating up to 3000m altitude. The dimension is 290mm x 140mm x 209mm (H x W x D), compact size enables panel space savings. Multi standards certified (CE,CB,CCC,cULus,EAC,KC,RCM,Marine). Unique QR code provides quick access to complete product data.

Also known as: 606481922284, LC1G400BEEA

Specifications

No Specifications Available