316SS Replacement Door, 4X, SS, 36x30

Item #: 2767755

Cat #: Z36308SS63PT

UPC: 783510145668

to view pricing and more.
Documents & Guides
Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 36" x W: 30"

Overview

Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: H: 36" x W: 30"

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145668, Z36308SS63PT

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Weight: 35 lbs
Material: Stainless Steel
Weight: 35 lbs
IP/NEMA Rating: NEMA 4X