MTR SKT RINGLESS HORN OH/UG 100A

Item #: 2767850

Cat #: UGHTRS101B

UPC: 785901908005

to view pricing and more.
MTR SKT RINGLESS HORN OH/UG 100A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR SKT RINGLESS HORN OH/UG 100A, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Square D individual meter sockets have provisions to feed a downstream main lug load center, main breaker load center, or an individually enclosed service disconnect. Units can have a combination of releases, horn, or no bypasses to handle any meter socket situation. Units supplied with hub opening in top end wall require the use of a bolt-on hub or closing plate. With 125 A, 600 V, 1 phase, 5 jaws, ringless socket your product can provide 10 kA RMS short circuit rating. Meter sockets are UL Listed. This meter has horn bypass allowing for continued service during meter maintenance or replacement.

Also known as: 785901908005, UGHTRS101B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65