RAIN HOOD 800X400

Item #: 2768097

Cat #: ARF08040R5

UPC: 783510450137

Sign In or Register to view pricing and more.
Documents & Guides
RAIN HOOD 800X400

Overview

RAIN HOOD 800X400

A mild steel rain hood provides shelter via a sloped roof and protects installed components from accumulated water dripping into the enclosure when the door is opened.

Also known as: 783510450137, ARF08040R5

Specifications

Color: Light Gray
Material: Steel
Depth: 15.750 in
Weight: 14.300 lbs, 14.300 lb
Finish: Powder Coated
Height: 3.030 in
Width: 31.50 in
Color: Light Gray
Depth: 15.750 in
Finish: Powder Coated
Width: 31.50 in
Material: Steel
Weight: 14.300 lbs, 14.300 lb
Height: 3.030 in