POWER RELAY SE RELAYS 4PDT 3A 12 VDC LOW LEVEL BIFURCATED CONTACTS CLEAR COVER

Item #: 2768318

Cat #: 792XDX3C-12D

UPC: 606480781615

to view pricing and more.
POWER RELAY SE RELAYS 4PDT 3A 12 VDC LOW LEVEL BIFURCATED CONTACTS CLEAR COVER

Overview

POWER RELAY SE RELAYS 4PDT 3A 12 VDC LOW LEVEL BIFURCATED CONTACTS CLEAR COVER

The SE Relays 792R series , plug-in general purpose control relay offers robust and historically proven square base mounting relay platform that provides excellent structural support with clear cover. Contacts rated as 3A at 240 to 277VAC, motor 1/16hp at 120VAC with nominal coil voltage 12VDC , makes relay to be an ideal choice for automation panels and controls. Bifurcated contact 4PDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option, blade terminal style simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Also known as: 606480781615, 792XDX3C-12D

Specifications

No Specifications Available